Motion
2106
2106 Volta FEZ-2.5 Homogeneous Green TPE Smooth x Embossed
MI ITEM #15033306
MFR #2106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2106 Volta FEZ-2.5 Homogeneous Green TPE Smooth x Embossed
MI ITEM #15033306
MFR #2106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FEZ-2.5
  • High-tech custom blend of polymers provides characteristics such as high strength, cut resistance and flexibility
  • These belts are truly homogeneous, with no plies to separate or carcass yarns to fray
  • These belts are ideal for high-abrasion industrial service applications

Specifications

  • Alligator
    7
  • Belt Category
    Volta Belting
  • Belt Thickness
    2.5 mm
  • Belt Type
    Lightweight
  • Bottom Cover
    Embossed
  • Carcass
    Homogeneous
  • Clipper
    UX1SP
  • Color
    Green
  • Compound
    TPE
  • Durometer
    95A
  • Endless Splice
    Butt Splice
  • FDA Accepted
    Non-FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Minimum Pulley Diameter
    1.3750 in
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    Not Recommended
  • Product Type
    Volta Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    -20°F to 140 °F
  • Top Cover
    Smooth
  • Weight Per Inch
    0.051 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text