Motion
2112
2112 Volta FRG-ST-5 Homogeneous Green TPE Smooth x Fabric Back
Mi Item #15033312
MFR #2112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2112 Volta FRG-ST-5 Homogeneous Green TPE Smooth x Fabric Back
Mi Item #15033312
MFR #2112

Mfr description
FRG-ST-5.0
  • High-tech custom blend of polymers provides characteristics such as higher strength due to the reinforced fabric carcass, cut resistance, and flexibility
  • These belts are ideal for high-abrasion industrial service applications
  • Top cover is a softer 65A durometer for better grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    5 mm
  • Minimum Pulley Diameter
    2.3750 in
  • Weight Per Inch
    0.08 lbs

Details

  • Alligator
    25
  • Belt Category
    Volta Belting
  • Belt Type
    Lightweight
  • Bottom Cover
    Fabric
  • Carcass
    Homogeneous
  • Clipper
    U2
  • Color
    Green
  • Compound
    TPE
  • Durometer
    95A
  • Endless Splice
    Butt Splice
  • FDA Accepted
    Non-FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    Not Recommended
  • Plastic Spiral
    Not Recommended
  • Product Type
    Volta Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    -20°F to 140 °F
  • Top Cover
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)