Motion
73
73 Interwoven 450 Polyester Black PVC Cover x Cover FR/SC
Mi Item #15033366
MFR #73
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
73 Interwoven 450 Polyester Black PVC Cover x Cover FR/SC
Mi Item #15033366
MFR #73

Mfr description
PVC 450 BLK CXC
  • Commonly used for elevator belting in the feed and grain industries
  • Features low stretch, trouble-free operation, high bolt retention, and resistance to grain oils, fire, moisture, mildew, and rot MSHA approved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.344 in
  • Minimum Pulley Diameter
    10 in
  • Weight Per Inch
    0.16 lbs

Details

  • Alligator
    45
  • Belt Category
    PVC
  • Belt Type
    Lightweight
  • Bottom Cover
    Cover
  • Carcass
    Interwoven Polyester
  • Clipper
    Not Recommended
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Not Recommended
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    550
  • Flexco Rivet
    R5
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    Not Recommended
  • Plastic Spiral
    Not Recommended
  • Ply
    1
  • Product Type
    PVC Belting
  • Solid Plate
    190
  • Staple
    Not Recommended
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Cover
  • Working Strength
    450 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)