Specifications
Dimensions
- Belt Thickness0.125 in
- Minimum Pulley Diameter2 in
- Weight Per Inch0.075 lbs
Details
- Alligator25
- Belt CategoryPackage Handling
- Belt TypeLightweight
- Bottom CoverUrethane Brushed
- CarcassInterwoven Polyester
- ClipperNot Recommended
- ColorRed
- CompoundUrethane
- Elongation at Break1-2 %
- Endless SpliceFinger, Skive
- FDA AcceptedNon- FDA
- Fire ResistantNon Fire Resistant
- Flexco Bolt OnNot Recommended
- Flexco RivetNot Recommended
- Oil ResistantOil Resistant
- Plastic RivetAPF100 W
- Plastic SpiralNot Recommended
- Ply1
- Product TypePackaging Handling
- Solid PlateNot Recommended
- StapleRS125
- Temperature Range20°F to 180 °F
- Top CoverUrethane
- Working Strength90 lbs
Overview
Mfr description
PU 90 RED CXBR PU CARCASS
- This versatile specification has a tough urethane cover and is used widely in the recycling industry due to its resistance to cutting, gouging, and chemicals
- The urethane compound throughout this belt allows for both finger and welded seam splices