Motion
61B
61B Interwoven 150 Polyester Black PVC Roughtop x Friction
MI ITEM #15033426
MFR #61B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
61B Interwoven 150 Polyester Black PVC Roughtop x Friction
MI ITEM #15033426
MFR #61B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.203 in
  • Minimum Pulley Diameter
    3 in
  • Weight Per Inch
    0.113 lbs

Details

  • Alligator
    20
  • Belt Category
    Incline
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Interwoven Polyester
  • Clipper
    2
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 B Recess
  • Plastic Spiral
    Not Recommended
  • Ply
    1
  • Product Type
    Incline Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    20°F to 180 °F
  • Top Cover
    Impression
  • Working Strength
    150 lbs

Overview

Mfr description
PVC 150 BLK RTXFS
  • Heavy-duty roughtop belt has non-skid surface that enables packages, boxes, and cases to be conveyed in both incline and declines
  • Solid woven polyester carcass has high strength and low stretch capabilities

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought