Motion
67B
Food Handling Belt - #67B 2-Ply 220# Polyester White PVGE 1/16 Cover x 1/16 Cover
MI ITEM #15033427
MFR #67B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #67B 2-Ply 220# Polyester White PVGE 1/16 Cover x 1/16 Cover
MI ITEM #15033427
MFR #67B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVG 2SP 220 WHT CXC
  • Excellent heavy-duty food grade belt, ideal for handling bulk foods such as salt, sugar, and grain
  • Good elevator belt with anti-static properties, and low temperature rating

Specifications

  • Belt Type
    Lightweight
  • Ply
    IWP
  • Compound
    PVG
  • Belt Thickness
    0.25 in
  • Working Strength
    220 lbs
  • Carcass
    Polyester
  • Color
    White
  • Bottom Cover
    Smooth
  • Top Cover
    Smooth
  • Thickness
    0.25 in
  • Minimum Pulley Diameter
    8 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    -20°F to 180 °F
  • Oil Resistant
    Oil Resistant
  • Alligator
    27
  • Clipper
    4
  • Endless Splice
    Bias StepFinger
  • Plastic Rivet
    Not Recommended
  • Plastic Spiral
    ASL90
  • Staple
    RS187
  • Solid Plate
    140
  • Flexco Bolt On
    375X
  • Flexco Rivet
    R5
  • FDA Accepted
    FDA
  • Product Type
    Food Handling
  • Weight Per Inch
    0.126 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text