Motion
3800
Food Handling Belt - #3800 2-ply 100# Polyester White Urethane Bare x Bare
Mi Item #15033446
MFR #3800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #3800 2-ply 100# Polyester White Urethane Bare x Bare
Mi Item #15033446
MFR #3800

Mfr description
PU 2SP 100 WHT BXB
  • This belt provides excellent service in a wide variety food processing applications
  • The urethane impregnated surface makes it a popular choice for rolling and forming, as well as some cutting and packing applications
  • Urethane skim prevents delamination and provides excellent splicing strength and appearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.078 in
  • Minimum Pulley Diameter
    1 in
  • Thickness
    0.078 in
  • Weight Per Inch
    0.04 lbs

Details

  • Alligator
    1A
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Spun Polyester
  • Clipper
    UCM36SP
  • Color
    White
  • Compound
    Urethane
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • FDA Accepted
    FDA, EU
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    ASL90
  • Ply
    IWP
  • Product Type
    Food Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Bare
  • Working Strength
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)