Motion
3806
Food Handling Belt - #3806 2-Ply 100# Polyester Monofilament White PVC Bare x Bare
MI ITEM #15033448
MFR #3806
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #3806 2-Ply 100# Polyester Monofilament White PVC Bare x Bare
MI ITEM #15033448
MFR #3806

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVC 2M 100 WHT BXB
  • This belt features an PVC impregnated polyester monofilament carcass that offers superior service in many applications where it is critical the belt lay flat
  • The fabric provides great flexibility, reduced belt loading due to low friction, and superior belt tracking
  • Can be easily spliced endless and is available with a full range of fabrications

Specifications

  • Belt Type
    Lightweight
  • Ply
    2
  • Compound
    PVC
  • Belt Thickness
    0.071 in
  • Working Strength
    100 lbs
  • Carcass
    Monofilament
  • Color
    White
  • Bottom Cover
    Bare
  • Top Cover
    Bare
  • Thickness
    0.071 in
  • Minimum Pulley Diameter
    1 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    14°F to 176 °F
  • Oil Resistant
    Oil Resistant
  • Alligator
    7
  • Clipper
    UCM36
  • Endless Splice
    Finger, Skive
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    ASL90
  • Staple
    RS62
  • Solid Plate
    Not Recommended
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    FDA, EU
  • Product Type
    Food Handling
  • Weight Per Inch
    0.029 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text