Motion
3807
Food Handling Belt - #3807 2-Ply 100# Polyester Monofilament Dark Blue Hytrel Cover x Bare Anti-Static
Mi Item #15033449
MFR #3807
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #3807 2-Ply 100# Polyester Monofilament Dark Blue Hytrel Cover x Bare Anti-Static
Mi Item #15033449
MFR #3807

Mfr description
HYTREL 2M 100 BLUE CXB AS
  • This 2-ply cross-rigid, food approved belt has a smooth, dark blue Hytrel cover which offers superior release — making it a perfect choice for bakery and confectionary applications such as dough handling and cooling tunnels
  • Belt can be steam cleaned, and resists flex fatigue from running over very small pulleys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.051 in
  • Minimum Pulley Diameter
    0.4 in
  • Thickness
    0.051 in
  • Weight Per Inch
    0.02 lbs

Details

  • Alligator
    00
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Monofilament
  • Clipper
    UCM36 XSP
  • Color
    Dark Blue
  • Compound
    Hytrel
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger
  • FDA Accepted
    FDA, EU, REACH
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    Not Recommended
  • Ply
    2
  • Product Type
    Food Handling
  • Solid Plate
    Not Recommended
  • Staple
    Not Recommended
  • Temperature Range
    -60°F to 230 °F
  • Top Cover
    Smooth
  • Working Strength
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)