Motion
3808
3808 2-Ply 100 Spun Polyester Green RMV Matte Cover x Matte Cover
Mi Item #15033450
MFR #3808
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3808 2-Ply 100 Spun Polyester Green RMV Matte Cover x Matte Cover
Mi Item #15033450
MFR #3808

Mfr description
PVG 2SP 100 GRN CXC
  • Popular and versatile belt when top and bottom covers are needed
  • Matte finished covers offer excellent gripping capabilities
  • With the negative temperature range, this belt can be used in freezer applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.109 in
  • Minimum Pulley Diameter
    2 in
  • Weight Per Inch
    0.05 lbs

Details

  • Alligator
    7
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Matte
  • Carcass
    Spun Polyester
  • Clipper
    UX1
  • Color
    Green
  • Compound
    RMV
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • FDA Accepted
    FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W Recess
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    -20°F to 180 °F
  • Top Cover
    Matte
  • Working Strength
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)