Motion
3815
Food Handling Belt - #3815 3-Ply 150# Polyester Monofilament White PVC Cover x Bare Anti-static
Mi Item #15033451
MFR #3815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #3815 3-Ply 150# Polyester Monofilament White PVC Cover x Bare Anti-static
Mi Item #15033451
MFR #3815

Mfr description
PVC 3M 150 WHT CXB AS
  • This belt features an PVC impregnated polyester monofilament carcass that offers superior service in many applications where it is critical the belt lay flat
  • The fabric provides great flexibility, reduced belt loading due to low friction, and superior belt tracking
  • Can be easily spliced endless and is available with a full range of fabrications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.172 in
  • Minimum Pulley Diameter
    4 in
  • Thickness
    0.172 in
  • Weight Per Inch
    0.09 lbs

Details

  • Alligator
    15
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Monofilament
  • Clipper
    U2
  • Color
    White
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • FDA Accepted
    FDA, EU
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W Recess
  • Plastic Spiral
    ASL90
  • Ply
    3
  • Product Type
    Food Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Smooth
  • Working Strength
    150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)