Motion
3818
Food Handling Belt - #3818 2-Ply 100# Polyester Monofilament Blue PVC Cover x Quad
MI ITEM #15033452
MFR #3818
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #3818 2-Ply 100# Polyester Monofilament Blue PVC Cover x Quad
MI ITEM #15033452
MFR #3818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVC 2M 100 BLU CXQ
  • This 2-ply, blue, PVC belt has smooth cover and a quad impression bottom
  • Designed to run on a slider bed, the quad bottom primarily serves as a barrier to keep contamination from the carcass
  • Quite often the belt edges are capped/sealed making this an excellent choice for cheese plants and produce processing
  • Profiles, cleats, guides, and sidewall can easily be welded to the belt

Specifications

  • Belt Type
    Lightweight
  • Ply
    2
  • Compound
    PVC
  • Belt Thickness
    0.071 in
  • Working Strength
    100 lbs
  • Carcass
    Monofilament
  • Color
    Blue
  • Bottom Cover
    Impression
  • Top Cover
    Smooth
  • Thickness
    0.071 in
  • Minimum Pulley Diameter
    1 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    0°F to 180 °F
  • Oil Resistant
    Non-Oil Resistant
  • Alligator
    1
  • Clipper
    UCM36
  • Endless Splice
    Finger, Skive
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    ASL90
  • Staple
    RS62
  • Solid Plate
    Not Recommended
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    FDA, USDA, EU
  • Product Type
    Food Handling
  • Weight Per Inch
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text