Specifications
Dimensions
- Belt Thickness0.078 in
- Minimum Pulley Diameter1 in
- Thickness0.078 in
- Weight Per Inch0.03 lbs
Details
- Alligator7
- Belt TypeLightweight
- Bottom CoverBare
- CarcassMonofilament
- ClipperUX1
- ColorWhite
- CompoundRMV
- Elongation at Break1-2 %
- Endless SpliceFinger, Skive
- FDA AcceptedFDA
- Fire ResistantNon Fire Resistant
- Flexco Bolt OnNot Recommended
- Flexco RivetNot Recommended
- Oil ResistantOil Resistant
- Plastic RivetAPF100 W
- Plastic SpiralASL90
- Ply2
- Product TypeFood Handling
- Solid PlateNot Recommended
- StapleRS62
- Temperature Range0°F to 180 °F
- Top CoverImpression
- Working Strength70 lbs