Motion
3828 #100
Food Handling Belt - #3828 2-Ply 100# Cotton/Polyester White PVC Cotton Top x Bare Anti-static
Mi Item #15033456
MFR #3828 #100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #3828 2-Ply 100# Cotton/Polyester White PVC Cotton Top x Bare Anti-static
Mi Item #15033456
MFR #3828 #100

Mfr description
PVC 2CP 100 CTN TOP X B
  • This high quality synthetic cotton belt is increasingly popular as a replacement to solid woven cotton belting
  • This is especially true in bread, cracker, and pretzel manufacturing
  • Combining the proven performance of cotton fiber and monofilament construction, these belts can be finger spliced for a smooth, strong, and flexible splice
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.109 in
  • Minimum Pulley Diameter
    1 in
  • Thickness
    0.109 in
  • Weight Per Inch
    0.04 lbs

Details

  • Alligator
    7
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Cotton/Polyester
  • Clipper
    UX1SP
  • Color
    White
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • FDA Accepted
    FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Food Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Bare
  • Working Strength
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)