Motion
3859
Food Handling Belt - #3859 2-Ply 75# Polyester Monofilament White Urethane Cover x Bare Anti-static
Mi Item #15033463
MFR #3859
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #3859 2-Ply 75# Polyester Monofilament White Urethane Cover x Bare Anti-static
Mi Item #15033463
MFR #3859

Mfr description
PU 2M 75 WHT CXB A/S
  • The preferred belting style in most applications in today’s food industries, including candy and confectionery, baking, fruit & vegetables, pickles, canning, and meat & poultry processing
  • The lightweight, low friction bottom make these among the most efficient belts on the market
  • They are also commonly used in industrial applications when a non-marking or a light colored, abrasion resistant belt is required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.062 in
  • Minimum Pulley Diameter
    1.5 in
  • Thickness
    0.062 in
  • Weight Per Inch
    0.024 lbs

Details

  • Alligator
    1A
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Monofilament
  • Clipper
    UCM36
  • Color
    White
  • Compound
    Urethane
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • FDA Accepted
    FDA, USDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Food Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Smooth
  • Working Strength
    75 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)