Overview
Mfr description
RMV 2SP 100 WHT PTXFS
- Used in many food packaging, bakery, and candy applications
- Light oil resistance makes these belts an option for some industrial applications as well because these products are thermoplastic, they can be easily finger spliced
Specifications
- Belt TypeLightweight
- Ply2
- CompoundRMV
- Belt Thickness0.125 in
- Working Strength100 lbs
- CarcassSpun Polyester
- ColorWhite
- Bottom CoverFriction
- Top CoverImpression
- Thickness0.125 in
- Minimum Pulley Diameter2 in
- Fire ResistantNon Fire Resistant
- Elongation at Break1-2 %
- Temperature Range0°F to 180 °F
- Oil ResistantOil Resistant
- Alligator7
- ClipperUX1
- Endless SpliceFinger, Skive
- Plastic RivetAPF150 W
- Plastic SpiralASL90
- StapleRS125
- Solid PlateNot Recommended
- Flexco Bolt OnNot Recommended
- Flexco RivetNot Recommended
- FDA AcceptedFDA
- Product TypeFood Handling
- Weight Per Inch0.06 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data