Motion
3871
Food Handling Belt - #3871 3-Ply 150# Polyester White RMV Pebbletop Cover x Friction
Mi Item #15033466
MFR #3871
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #3871 3-Ply 150# Polyester White RMV Pebbletop Cover x Friction
Mi Item #15033466
MFR #3871

Mfr description
RMV 3SP 150 WHT PTXFS
  • Used in many food packaging, bakery, and candy applications
  • Light oil resistance makes these belts an option for some industrial applications as well because these products are thermoplastic, they can be easily finger spliced
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.187 in
  • Minimum Pulley Diameter
    4 in
  • Thickness
    0.187 in
  • Weight Per Inch
    0.09 lbs

Details

  • Alligator
    15
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Spun Polyester
  • Clipper
    U2
  • Color
    White
  • Compound
    RMV
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger Over Finger, Skive
  • FDA Accepted
    FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W Recess
  • Plastic Spiral
    ASL90
  • Ply
    3
  • Product Type
    Food Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Impression
  • Working Strength
    150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)