Motion
3873
Food Handling Belt - #3873 2-Ply 100# Polyester White RMV Meat-cleat Cover x Friction
MI ITEM #15033467
MFR #3873
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #3873 2-Ply 100# Polyester White RMV Meat-cleat Cover x Friction
MI ITEM #15033467
MFR #3873

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.25 in
  • Minimum Pulley Diameter
    2 in
  • Thickness
    0.25 in
  • Weight Per Inch
    0.09 lbs

Details

  • Alligator
    7
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Spun Polyester
  • Clipper
    UX1
  • Color
    White
  • Compound
    RMV
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • FDA Accepted
    FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Food Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Impression
  • Working Strength
    100 lbs

Overview

Mfr description
RMV 2SP 100 WHT MCXFS
  • Used in many food packaging, bakery, and candy applications
  • Light oil resistance makes these belts an option for some industrial applications as well because these products are thermoplastic, they can be easily finger spliced

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought