Specifications
Dimensions
- Belt Thickness0.158 in
- Minimum Pulley Diameter3 in
- Thickness0.158 in
- Weight Per Inch0.079 lbs
Details
- Alligator15
- Belt TypeLightweight
- Bottom CoverFriction
- CarcassPolyester
- ClipperUX1
- ColorWhite
- CompoundNitrile
- Elongation at Break1-2 %
- Endless SpliceSkive, Bias Step
- FDA AcceptedFDA, USDA
- Fire ResistantNon Fire Resistant
- Flexco Bolt OnNot Recommended
- Flexco RivetNot Recommended
- Oil ResistantOil Resistant
- Plastic RivetAPF150 W Recess
- Plastic SpiralASL90
- Ply4
- Product TypeFood Handling
- Solid PlateNot Recommended
- StapleRS125
- Temperature Range0°F to 250 °F
- Top CoverSmooth
- Working Strength150 lbs
Overview
Mfr description
4PLY 150 WHT NITRILE CXFS
- Popular belt for a wide variety of food grade applications
- Nitrile covers offer excellent resistance to oil, grease, and fats
- FDA approved and USDA accepted