Motion
4016
Food Handling Belt - #4016 2-Ply 60# Polyester White Nitrile Cover x Friction
MI ITEM #15033472
MFR #4016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #4016 2-Ply 60# Polyester White Nitrile Cover x Friction
MI ITEM #15033472
MFR #4016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.078 in
  • Minimum Pulley Diameter
    1.5 in
  • Thickness
    0.078 in
  • Weight Per Inch
    0.05 lbs

Details

  • Alligator
    7
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Polyester
  • Clipper
    UX1SP
  • Color
    White
  • Compound
    Nitrile
  • Elongation at Break
    1-2 %
  • Endless Splice
    Skive, Bias Step
  • FDA Accepted
    FDA, USDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Food Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Smooth
  • Working Strength
    60 lbs

Overview

Mfr description
2 PLY 70 WHT NITRILE CXFS
  • Durable and popular 2-ply food belt with nitrile covers to withstand the effects of oil, grease, and fats
  •  FDA approved and USDA accepted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought