Motion
4025
Food Handling Belt - #4025 3-Ply 90# Polyester White Nitrile Teflon® Cover x Friction
Mi Item #15033473
MFR #4025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #4025 3-Ply 90# Polyester White Nitrile Teflon® Cover x Friction
Mi Item #15033473
MFR #4025

Mfr description
3 PLY 105 WHT TEFLON CXFS
  • Excellent product for conveying and releasing wet, sticky materials
  • Popular in bakery and confectionery, as well as industrial applications to handle glues and coatings
  •  FDA approved and USDA accepted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.093 in
  • Minimum Pulley Diameter
    3 in
  • Thickness
    0.093 in
  • Weight Per Inch
    0.044 lbs

Details

  • Alligator
    7
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Polyester
  • Clipper
    UX1
  • Color
    White
  • Compound
    Nitrile
  • Elongation at Break
    1-2 %
  • Endless Splice
    Skive, Bias Step
  • FDA Accepted
    FDA, USDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    ASL90
  • Ply
    3
  • Product Type
    Food Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Smooth
  • Working Strength
    90 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)