Motion
4044
Food Handling Belt - #4044 2-Ply 90# Polyester White Nitrile Cone-Top Cover x Friction
MI ITEM #15033475
MFR #4044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #4044 2-Ply 90# Polyester White Nitrile Cone-Top Cover x Friction
MI ITEM #15033475
MFR #4044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.218 in
  • Minimum Pulley Diameter
    1 in
  • Thickness
    0.218 in
  • Weight Per Inch
    0.075 lbs

Details

  • Alligator
    7
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Spun Polyester
  • Clipper
    UCM36
  • Color
    White
  • Compound
    Nitrile
  • Elongation at Break
    1-2 %
  • Endless Splice
    Bias Step
  • FDA Accepted
    FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Food Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Impression
  • Working Strength
    90 lbs

Overview

Mfr description
2 P 90 WHT NITRILE CONETOPXFS
  • Nitrile rubber impression top
  • Used in many food applications where a more aggressive top cover is required
  • Often used in bun slicers and other bread and bakery applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought