Motion
4051
Food Handling Belt - #4051 1-Ply 150# Plastic Mesh ZipLink White Nitrile 1/32 x Bare
MI ITEM #15033476
MFR #4051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #4051 1-Ply 150# Plastic Mesh ZipLink White Nitrile 1/32 x Bare
MI ITEM #15033476
MFR #4051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1PLY WHT 1/32 NITR ZIPLINK X B
  • Apache's ZipLink belt features a smooth, white nitrile cover on a polyester monofilament spiral mesh carcass
  • The ZipLink design eliminates mechanical lace and replaces time consuming, costly, vulcanized endless splices
  • Features a longer service life due to no "weak link", eliminating failures common to other splices
  • The smooth nitrile cover offers good cut and abrasion resistance, as well as excellent oil resistance
  • Using a simple hand tool this belt can be easily spliced on-site to any length, or supplied with prepared ends for quicker installation
  • Troughable and easily tracked, this is an ideal belt for food and oily applications

Specifications

  • Belt Type
    Lightweight
  • Ply
    1
  • Compound
    Nitrile
  • Belt Thickness
    0.135 in
  • Working Strength
    150 lbs
  • Carcass
    Plastic Mesh
  • Color
    White
  • Bottom Cover
    Bare
  • Top Cover
    Smooth
  • Thickness
    0.135 in
  • Minimum Pulley Diameter
    3 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    0.02
  • Temperature Range
    0°F to 250 °F
  • Oil Resistant
    Oil Resistant
  • Alligator
    Not Recommended
  • Clipper
    Not Recommended
  • Endless Splice
    ZipLink Splice
  • Plastic Rivet
    Not Recommended
  • Plastic Spiral
    Not Recommended
  • Staple
    Not Recommended
  • Solid Plate
    Not Recommended
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    FDA
  • Product Type
    Food Handling
  • Weight Per Inch
    0.071 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text