Specifications
Dimensions
- Belt Thickness0.196 in
- Minimum Pulley Diameter3.5 in
- Thickness0.196 in
- Weight Per Inch0.075 lbs
Details
- Alligator25
- Belt TypeLightweight
- Bottom CoverFriction
- CarcassPolyester
- ClipperU3
- ColorWhite
- CompoundNitrile
- Elongation at Break1-2 %
- Endless SpliceSkive, Bias Step
- FDA AcceptedFDA, USDA
- Fire ResistantNon Fire Resistant
- Flexco Bolt OnNot Recommended
- Flexco RivetNot Recommended
- Oil ResistantOil Resistant
- Plastic RivetAPF150 W Recess
- Plastic SpiralASL90
- Ply3
- Product TypeFood Handling
- Solid PlateNot Recommended
- StapleRS187
- Temperature Range0°F to 250 °F
- Top CoverSmooth
- Working Strength150 lbs