Motion
4102
4102 2-Ply 100 Polyester Monofilament Black Urethane Cover x Bare Anti-static
MI ITEM #15033480
MFR #4102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4102 2-Ply 100 Polyester Monofilament Black Urethane Cover x Bare Anti-static
MI ITEM #15033480
MFR #4102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PU 2M 100 BLK CXB AS
  • A hard, premium urethane cover provides excellent cut and abrasion resistance
  • With a smooth, satin finish it also reduces glare
  • Designed for optical scanner systems in recycling centers, this belt is also an ideal choice for metal stamping and other sharp parts applications

Specifications

  • Belt Type
    Lightweight
  • Ply
    2
  • Compound
    Urethane
  • Belt Thickness
    0.094 in
  • Working Strength
    100 lbs
  • Carcass
    Polyester Monofilament
  • Color
    Black
  • Bottom Cover
    Bare
  • Top Cover
    Cover
  • Minimum Pulley Diameter
    2 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    -4°F to 176 °F
  • Belt Category
    Package Handling
  • Oil Resistant
    Oil Resistant
  • Alligator
    7
  • Clipper
    UX1
  • Endless Splice
    Finger
  • Plastic Rivet
    APF100 B
  • Plastic Spiral
    Not Recommended
  • Staple
    RS62
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    Non- FDA
  • Weight Per Inch
    0.022 lbs
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text