Overview
Mfr description
PU 1M 57 BLK MATT CXB
- Designed with a hard matte finish, this polyurethane belt is ideal for crosslapping applications that require high release
- It is also highly conductive to reduce static
Specifications
- Belt TypeLightweight
- Ply1
- CompoundPolyurethane
- Belt Thickness0.030 in
- Working Strength50 lbs
- CarcassPolyester
- ColorBlack
- Bottom CoverBare
- Top CoverSmooth
- Minimum Pulley Diameter1.97 in
- Fire ResistantNon Fire Resistant
- Elongation at Break1-2 %
- Temperature Range0°F to 148 °F
- Belt CategoryPackage Handling
- Oil ResistantOil Resistant
- AlligatorNot Recommended
- Clipper25
- Endless SpliceFinger, Skive
- Plastic RivetNot Recommended
- Plastic SpiralASL50 B
- StapleNot Recommended
- Flexco Bolt OnNot Recommended
- Flexco RivetNot Recommended
- FDA AcceptedNon- FDA
- Weight Per Inch0.013 lbs
- Product TypePackaging Handling
- Solid PlateNot Recommended
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data