Motion
4108
4108 3-Ply 150 Spun Polyester Black PVC Friction x Brushed
MI ITEM #15033484
MFR #4108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4108 3-Ply 150 Spun Polyester Black PVC Friction x Brushed
MI ITEM #15033484
MFR #4108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVC 3SP 150 BLK FSXBR
  • PVC built in the traditional design of rubber transmission belting
  • Constructed of spun polyester, this product provides great tracking, strength, and excellent lace holding ability
  • Thermoplastic cover allows for the full range of fabrications including smooth endless finger splicing
  • Good oil resistance and low coefficient of friction makes this a fast and easy replacement for the more expensive rubber transmission belts

Specifications

  • Belt Type
    Lightweight
  • Ply
    3
  • Compound
    PVC
  • Belt Thickness
    0.109 in
  • Working Strength
    150 lbs
  • Carcass
    Spun Polyester
  • Color
    Black
  • Bottom Cover
    Brushed
  • Top Cover
    Friction
  • Minimum Pulley Diameter
    3 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    0°F to 180 °F
  • Belt Category
    Package Handling
  • Oil Resistant
    Non-Oil Resistant
  • Alligator
    7
  • Clipper
    UX1
  • Endless Splice
    Finger, Skive
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Staple
    RS125
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Weight Per Inch
    0.07 lbs
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text