Motion
4112
4112 4-Ply 200 Polyester/Nylon Black Nitrile 3/32 Cover x Bare
MI ITEM #15033486
MFR #4112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4112 4-Ply 200 Polyester/Nylon Black Nitrile 3/32 Cover x Bare
MI ITEM #15033486
MFR #4112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4 PLY 180 BLK NITRILE 3/32XB
  • Strong and durable polyester/nylon carcass, which offers small pulley diameters
  •  Oil resistant and high strength carcass make this belt an excellent choice for wood, metal sanding, and finishing operations

Specifications

  • Belt Type
    Lightweight
  • Ply
    4
  • Compound
    Nitrile
  • Belt Thickness
    0.250 in
  • Working Strength
    200 lbs
  • Carcass
    Polyester/Nylon
  • Color
    Black
  • Bottom Cover
    Bare
  • Top Cover
    Smooth
  • Minimum Pulley Diameter
    4 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    0°F to 250 °F
  • Belt Category
    Package Handling
  • Oil Resistant
    Oil Resistant
  • Alligator
    25
  • Clipper
    5
  • Endless Splice
    Bias Step
  • Plastic Rivet
    APF150 B Recess
  • Plastic Spiral
    ASL90
  • Staple
    RS187
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    Non- FDA
  • Weight Per Inch
    0.131 lbs
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text