Motion
4116
4116 4-Ply 140 Cotton/Polyester Black SBR Transmission Friction x Friction
MI ITEM #15033488
MFR #4116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4116 4-Ply 140 Cotton/Polyester Black SBR Transmission Friction x Friction
MI ITEM #15033488
MFR #4116

Mfr description
4 PLY 140 BLK SBR TRANS FSXFS
  • This belt has long been the standard for a wide variety of conveyor applications including both slider/roller bed service
  • Popular for unit, package, and parcel handling
  • Has four plies for higher tension requirements and added durability
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.140 in
  • Minimum Pulley Diameter
    4 in
  • Weight Per Inch
    0.08 lbs

Details

  • Alligator
    20
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Cotton/Polyester
  • Clipper
    U2
  • Color
    Black
  • Compound
    SBR
  • Elongation at Break
    1-2 %
  • Endless Splice
    Skive, Bias Step
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 B Recess
  • Plastic Spiral
    ASL90
  • Ply
    4
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Friction
  • Working Strength
    140 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)