Motion
4119
4119 3-Ply 105 Cotton/Polyester White SBR HS&W Silicone Cover x Friction
MI ITEM #15033489
MFR #4119
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4119 3-Ply 105 Cotton/Polyester White SBR HS&W Silicone Cover x Friction
MI ITEM #15033489
MFR #4119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3 PLY 105 HS&W SILICONE CXFS
  • A premium product used where high temperatures and excellent release properties are required
  • Hot stock and water belt

Specifications

  • Belt Type
    Lightweight
  • Ply
    3
  • Compound
    SBR
  • Belt Thickness
    0.156 in
  • Working Strength
    105 lbs
  • Carcass
    Cotton/Polyester
  • Color
    White
  • Bottom Cover
    Friction
  • Top Cover
    Smooth
  • Minimum Pulley Diameter
    3 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Belt Category
    Package Handling
  • Oil Resistant
    Non-Oil Resistant
  • Alligator
    15
  • Clipper
    U2
  • Endless Splice
    Bias Step
  • Plastic Rivet
    APF150 W Recess
  • Plastic Spiral
    ASL90
  • Staple
    RS187
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Weight Per Inch
    0.077 lbs
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text