Motion
4130
4130 3-Ply 150 Monofilament Black PVC Bare x Bare
Mi Item #15033493
MFR #4130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4130 3-Ply 150 Monofilament Black PVC Bare x Bare
Mi Item #15033493
MFR #4130

Mfr description
PVC 3M 150 BLK BXB
  • Accumulation and diversion
  • This product is made with a tough, abrasion resistant, and rigid monofilament carcasses
  • This construction makes these products lay flat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.109 in
  • Minimum Pulley Diameter
    2.5 in
  • Weight Per Inch
    0.06 lbs

Details

  • Alligator
    15
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Monofilament
  • Clipper
    U2
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger Over Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Ply
    3
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Bare
  • Working Strength
    150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)