Motion
4131
4131 3-Ply 150 Polyester/Nylon Black Nitrile Cover x Friction
Mi Item #15033494
MFR #4131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4131 3-Ply 150 Polyester/Nylon Black Nitrile Cover x Friction
Mi Item #15033494
MFR #4131

Mfr description
3 PLY 150 BLK NITRILE CXFS
  • Versatile belt with oil, grease, and fat resistant covers
  • Popular for conveying a variety of products such as food stuffs and metal parts
  • Belt is FDA approved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.140 in
  • Minimum Pulley Diameter
    2 in
  • Weight Per Inch
    0.077 lbs

Details

  • Alligator
    7
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Polyester/Nylon
  • Clipper
    UX1
  • Color
    Black
  • Compound
    Nitrile
  • Elongation at Break
    1-2 %
  • Endless Splice
    Skive, Bias Step
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Ply
    3
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Smooth
  • Working Strength
    150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)