Motion
4134
4134 2-Ply 100 Polyester Monofilament Green PVC Heavy Cover x Bare
Mi Item #15033495
MFR #4134
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4134 2-Ply 100 Polyester Monofilament Green PVC Heavy Cover x Bare
Mi Item #15033495
MFR #4134

Mfr description
PVC 2M 100 GRN HCXB
  • A hard, premium PVC cover with a matte finish that reduces glare and minimizes belt marking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.156 in
  • Minimum Pulley Diameter
    3.125 in
  • Weight Per Inch
    0.06 lbs

Details

  • Alligator
    15
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Monofilament
  • Clipper
    U2
  • Color
    Green
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger Over Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 W Recess
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Smooth
  • Working Strength
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)