Motion
4143
4143 3-Ply 150 Spun Polyester Black RMV Cover x Friction
MI ITEM #15033497
MFR #4143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4143 3-Ply 150 Spun Polyester Black RMV Cover x Friction
MI ITEM #15033497
MFR #4143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RMV 3SP 150 BLK CXFS
  • Excellent multipurpose belt which is a good alternative to nitrile covers
  • Spun polyester carcass provides excellent tracking and lace holding properties

Specifications

  • Belt Type
    Lightweight
  • Ply
    3
  • Compound
    RMV
  • Belt Thickness
    0.141 in
  • Working Strength
    150 lbs
  • Carcass
    Spun Polyester
  • Color
    Black
  • Bottom Cover
    Friction
  • Top Cover
    Smooth
  • Minimum Pulley Diameter
    4 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    0°F to 180 °F
  • Belt Category
    Package Handling
  • Oil Resistant
    Oil Resistant
  • Alligator
    15
  • Clipper
    U2
  • Endless Splice
    Finger Over Finger, Skive
  • Plastic Rivet
    APF150 B Recess
  • Plastic Spiral
    ASL90
  • Staple
    RS125
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    Non- FDA
  • Weight Per Inch
    0.08 lbs
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text