Overview
Mfr description
PVG 2SP 150 BLK MATTE X BR
- Medium-duty utility PVC belt designed for a wide variety of industrial and agricultural applications
- High resin PVC offers a premium cover compound that is easily fabricated using thermoweld and high frequency equipment
- This compound also makes this belt an excellent alternative to similar rubber products
Specifications
- Belt TypeLightweight
- Belt Thickness0.172 in
- CarcassSpun Polyester
- Bottom CoverFriction
- Belt CategoryPVC
- Alligator15
- ClipperU2
- ColorBlack
- CompoundPVG
- Elongation at Break1-2 %
- Endless SpliceFinger, Skive
- FDA AcceptedNon- FDA
- Fire ResistantNon Fire Resistant
- Flexco Bolt OnNot Recommended
- Flexco RivetNot Recommended
- Minimum Pulley Diameter4 in
- Oil ResistantOil Resistant
- Plastic RivetAPF150 B Recess
- Plastic SpiralASL90
- Ply2
- Product TypePVC Belting
- Solid PlateNot Recommended
- StapleRS187
- Temperature Range20°F to 180 °F
- Top CoverCover
- Weight Per Inch0.1 lbs
- Working Strength150 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data