Motion
4145
4145 2-Ply 100 Polyester Monofilament Black PVC Light Impression Cover x Bare
Mi Item #15033499
MFR #4145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4145 2-Ply 100 Polyester Monofilament Black PVC Light Impression Cover x Bare
Mi Item #15033499
MFR #4145

Mfr description
PVC 2M 100 BLK LIXB
  • An excellent package handling belt with two plies of cross-rigid monofilament and an aggressive dimpled top impression
  • Used in a wide assortment of applications where a more aggressive top cover is required including slight inclines and declines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.125 in
  • Minimum Pulley Diameter
    2 in
  • Weight Per Inch
    0.07 lbs

Details

  • Alligator
    7
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Monofilament
  • Clipper
    UX1
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 B Recess
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Embossed
  • Working Strength
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)