Motion
4146
4146 2-Ply 150 Polyester Black PVG Matte Cover x Matte Cover
Mi Item #15033500
MFR #4146
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4146 2-Ply 150 Polyester Black PVG Matte Cover x Matte Cover
Mi Item #15033500
MFR #4146

Mfr description
PVG 2SP 150 BLK MATTE X MATTE
  • Medium-duty utility PVC belt designed for a wide variety of industrial and agricultural applications
  • High resin PVC offers a premium cover compound that is easily fabricated using thermoweld and high frequency equipment
  • This compound also makes this belt an excellent alternative to similar rubber products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.188 in
  • Minimum Pulley Diameter
    5 in
  • Weight Per Inch
    0.11 lbs

Details

  • Alligator
    15
  • Belt Category
    PVC
  • Belt Type
    Lightweight
  • Bottom Cover
    Cover
  • Carcass
    Spun Polyester
  • Clipper
    U2
  • Color
    Black
  • Compound
    PVG
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 B Recess
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    PVC Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    20°F to 180 °F
  • Top Cover
    Cover
  • Working Strength
    150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)