Motion
4148
4148 2-Ply 100 Polyester Monofilament Clear Urethane Pebbletop x Bare Anti-static
MI ITEM #15033502
MFR #4148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4148 2-Ply 100 Polyester Monofilament Clear Urethane Pebbletop x Bare Anti-static
MI ITEM #15033502
MFR #4148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PU 2M 100 CLR PTXB
  • A premium urethane belt that utilizes two plies of cross-rigid monofilament fabric
  • This belt is used in applications where a tough top cover is required to extend belt life
  • The pebbletop cover offers release for oily parts
  • It is a proven performer in stamping applications carrying the blanks to the press

Specifications

  • Belt Type
    Lightweight
  • Ply
    2
  • Compound
    Urethane
  • Belt Thickness
    0.080 in
  • Working Strength
    100 lbs
  • Carcass
    Monofilament
  • Color
    Clear
  • Bottom Cover
    Bare
  • Top Cover
    Impression
  • Minimum Pulley Diameter
    1.5 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    0°F to 180 °F
  • Belt Category
    Package Handling
  • Oil Resistant
    Oil Resistant
  • Alligator
    7
  • Clipper
    UX1
  • Endless Splice
    Finger, Skive
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    ASL90
  • Staple
    RS62
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    Non- FDA
  • Weight Per Inch
    0.062 lbs
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text