Motion
4150
4150 2-Ply 150 Spun Polyester Clear Urethane Cover x Friction
MI ITEM #15033503
MFR #4150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4150 2-Ply 150 Spun Polyester Clear Urethane Cover x Friction
MI ITEM #15033503
MFR #4150

Mfr description
PU 2SP 150 CLR CXFS
  • A popular choice in a wide range of applications where cutting and abrasion are a concern
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.188 in
  • Minimum Pulley Diameter
    4 in
  • Weight Per Inch
    0.09 lbs

Details

  • Alligator
    15
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Spun Polyester
  • Clipper
    U2
  • Color
    Clear
  • Compound
    Urethane
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W Recess
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Smooth
  • Working Strength
    150 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)