Motion
4160
4160 2-Ply 65 Polyester Monofilament Gray PVC Smooth Sticky Top x Bare
Mi Item #15033508
MFR #4160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4160 2-Ply 65 Polyester Monofilament Gray PVC Smooth Sticky Top x Bare
Mi Item #15033508
MFR #4160

Mfr description
PVC 2M 65 GRY ST CXB
  • Specialty high friction tops used in difficult inclines, declines, or as brake or spacer belts
  • Can handle paperboard containers and some totes on inclines up to 45˚
  • Primarily effective in clean, dry environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.125 in
  • Minimum Pulley Diameter
    1.5 in
  • Weight Per Inch
    0.06 lbs

Details

  • Alligator
    7
  • Belt Category
    PVC
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Monofilament
  • Clipper
    UX1
  • Color
    Gray
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 W Recess
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    PVC Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    20°F to 180 °F
  • Top Cover
    Impression
  • Working Strength
    65 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)