Motion
4162
4162 2-Ply 90 Polyester Monofilament Gray PVC Snake Skin Sticky Top x Bare
MI ITEM #15033509
MFR #4162
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4162 2-Ply 90 Polyester Monofilament Gray PVC Snake Skin Sticky Top x Bare
MI ITEM #15033509
MFR #4162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVC 2M 90 GRY ST SSXB
  • Specialty high friction tops used in difficult inclines, declines, or as brake or spacer belts
  • Can handle paperboard containers and some totes on inclines up to 45˚
  • Primarily effective in clean, dry environments
  • This belt is made with premium soft durometer PVC covers

Specifications

  • Belt Type
    Lightweight
  • Belt Thickness
    0.125 in
  • Carcass
    Monofilament
  • Bottom Cover
    Bare
  • Belt Category
    PVC
  • Alligator
    7
  • Clipper
    UX1SP
  • Color
    Gray
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Minimum Pulley Diameter
    2 in
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 W Recess
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    PVC Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    20°F to 180 °F
  • Top Cover
    Impression
  • Weight Per Inch
    0.053 lbs
  • Working Strength
    90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text