Motion
4163
4163 3-Ply 135 Polyester Monofilament Gray PVC Smooth Sticky Top x Bare
MI ITEM #15033510
MFR #4163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4163 3-Ply 135 Polyester Monofilament Gray PVC Smooth Sticky Top x Bare
MI ITEM #15033510
MFR #4163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVC 3M 135 GRY ST CXB
  • Specialty high friction tops used in difficult inclines, declines, or as brake or spacer belts
  • Can handle paperboard containers and some totes on inclines up to 45˚
  • Primarily effective in clean, dry environments
  • This belt is made with premium soft durometer PVC covers

Specifications

  • Belt Type
    Lightweight
  • Belt Thickness
    0.185 in
  • Carcass
    Monofilament
  • Bottom Cover
    Bare
  • Belt Category
    PVC
  • Alligator
    15
  • Clipper
    U2
  • Color
    Gray
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger Over Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Minimum Pulley Diameter
    3 in
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 W Recess
  • Plastic Spiral
    ASL90
  • Ply
    3
  • Product Type
    PVC Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    20°F to 180 °F
  • Top Cover
    Impression
  • Weight Per Inch
    0.098 lbs
  • Working Strength
    135 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text