Motion
4173
4173 3-Ply 150 Polyester Monofilament Black RMV Cover x Bare Anti-static
Mi Item #15033512
MFR #4173
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4173 3-Ply 150 Polyester Monofilament Black RMV Cover x Bare Anti-static
Mi Item #15033512
MFR #4173

Mfr description
RMV 3M 150 BLK CXB
  • General purpose European style monofilament belt with a high quality thermoplastic cover
  • Excellent choice for conveyors with small pulleys or anywhere a cross-rigid belt is required
  • Essentially non-marking and oil resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.175 in
  • Minimum Pulley Diameter
    3 in
  • Weight Per Inch
    0.083 lbs

Details

  • Alligator
    15
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Monofilament
  • Clipper
    U2
  • Color
    Black
  • Compound
    RMV
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger Over Finger, Skive
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 B Recess
  • Plastic Spiral
    ASL90
  • Ply
    3
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Smooth
  • Working Strength
    150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)