Motion
4174
4174 2-Ply 150 Polyester Gray EPDM Teflon® Cover x Bare
MI ITEM #15033513
MFR #4174
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4174 2-Ply 150 Polyester Gray EPDM Teflon® Cover x Bare
MI ITEM #15033513
MFR #4174

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2 PLY 150 GRAY TEFLON PTXB
  • This unique belt has two plies of polyester with EPDM skims for high temperatures
  • The Teflon® cover offers a highly durable dimpled cover with excellent release
  • Ideal for conveying hot, sticky products such as rubber, tapes, and plastic extrusions (Belt not FDA approved )

Specifications

  • Belt Type
    Lightweight
  • Ply
    2
  • Compound
    TEFLON
  • Belt Thickness
    0.112 in
  • Working Strength
    150 lbs
  • Carcass
    Polyester
  • Color
    Gray
  • Bottom Cover
    Bare
  • Top Cover
    Impression
  • Minimum Pulley Diameter
    2 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    -40°F to 300 °F
  • Belt Category
    Package Handling
  • Oil Resistant
    Non-Oil Resistant
  • Alligator
    7
  • Clipper
    UX1
  • Endless Splice
    Skive, Bias Step
  • Plastic Rivet
    APF150 W Recess
  • Plastic Spiral
    ASL90
  • Staple
    RS125
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Weight Per Inch
    0.65 lbs
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text