Motion
4176
4176 Interwoven 200 Polyester Red Urethane Cover x Brushed
MI ITEM #15033514
MFR #4176
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4176 Interwoven 200 Polyester Red Urethane Cover x Brushed
MI ITEM #15033514
MFR #4176

Mfr description
PU 200 RED CXBR PVC CARCASS
  • Premium cover of urethane on an interwoven polyester carcass
  • This is the standard in many automotive stamping operations
  • Also highly recommended in many recycling plants and other abrasive jobs
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.240 in
  • Minimum Pulley Diameter
    6 in
  • Weight Per Inch
    0.14 lbs

Details

  • Alligator
    27
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Brushed
  • Carcass
    Interwoven
  • Clipper
    U4
  • Color
    Red
  • Compound
    Urethane
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    Not Recommended
  • Plastic Spiral
    Not Recommended
  • Ply
    IWP
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Urethane
  • Working Strength
    200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)