Motion
4180
4180 Needled 135 Polyester Black Nitrile Friction x Brushed
Mi Item #15033515
MFR #4180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4180 Needled 135 Polyester Black Nitrile Friction x Brushed
Mi Item #15033515
MFR #4180

Mfr description
NITRILE NP 135 BLK FSXBR
  • Special polyester uni-ply and needled polyester surfaces
  • Excellent tracking, low noise production, and oil resistance are additional features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.155 in
  • Minimum Pulley Diameter
    2 in
  • Weight Per Inch
    0.04 lbs

Details

  • Alligator
    7
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Buffed
  • Carcass
    Needled Polyester
  • Clipper
    UX1
  • Color
    Black
  • Compound
    Nitrile
  • Elongation at Break
    1-2 %
  • Endless Splice
    Skive
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    10°F to 175 °F
  • Top Cover
    Buffed
  • Working Strength
    135 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)