Motion
4311
4311 3-Ply 150 Polyester/Nylon Tan Pure Gum V-top x Friction
Mi Item #15033520
MFR #4311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4311 3-Ply 150 Polyester/Nylon Tan Pure Gum V-top x Friction
Mi Item #15033520
MFR #4311

Mfr description
3 PLY 150 TAN GUM V-TOPXFS
  • Soft gum rubber surface allows for exceptional gripping power to convey packages and totes in high incline and decline applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.297 in
  • Minimum Pulley Diameter
    4 in
  • Weight Per Inch
    0.08 lbs

Details

  • Alligator
    25
  • Belt Category
    Incline
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Polyester/Nylon
  • Clipper
    2
  • Color
    Tan
  • Compound
    SBR
  • Elongation at Break
    1-2 %
  • Endless Splice
    Bias Step
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    ASL90
  • Ply
    3
  • Product Type
    Incline Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    -30°F to 180 °F
  • Top Cover
    Impression
  • Working Strength
    150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)