Motion
4312
4312 3-Ply 105 Cotton/Polyester Black SBR V-top x Friction
Mi Item #15033521
MFR #4312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4312 3-Ply 105 Cotton/Polyester Black SBR V-top x Friction
Mi Item #15033521
MFR #4312

Mfr description
3 PLY 150 BLK SBR V-TOPXFS
  • Profile features 1/4" tall high rubber nubs with V-notches for extra gripping power
  • Great for handling packages, plastic totes, and bagged goods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.313 in
  • Minimum Pulley Diameter
    2.5 in
  • Weight Per Inch
    0.12 lbs

Details

  • Alligator
    15
  • Belt Category
    Incline
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Cotton/Polyester
  • Clipper
    U2
  • Color
    Black
  • Compound
    SBR
  • Elongation at Break
    1-2 %
  • Endless Splice
    Bias Step
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Ply
    3
  • Product Type
    Incline Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Impression
  • Working Strength
    150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)