Motion
4317
4317 2-Ply 150 Polyester Black SBR Steep-grade x Bare
Mi Item #15033523
MFR #4317
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4317 2-Ply 150 Polyester Black SBR Steep-grade x Bare
Mi Item #15033523
MFR #4317

Mfr description
2 PLY 150 BLK SBR STEEPGRADEXB
  • Strong polyester carcass provides additional strength for heavier loads, and low stretch features
  • The unique cover design prevents slipping of products, as well as cushioning protection for boxes, cartons, and packaged goods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.287 in
  • Minimum Pulley Diameter
    2 in
  • Weight Per Inch
    0.099 lbs

Details

  • Alligator
    15
  • Belt Category
    Incline
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Polyester
  • Clipper
    U2
  • Color
    Black
  • Compound
    SBR
  • Elongation at Break
    1-2 %
  • Endless Splice
    Bias Step
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Incline Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Impression
  • Working Strength
    150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)