Motion
4322
4322 Interwoven 120 Polyester Green PVC Extra Grip Roughtop x Brushed
MI ITEM #15033524
MFR #4322
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4322 Interwoven 120 Polyester Green PVC Extra Grip Roughtop x Brushed
MI ITEM #15033524
MFR #4322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVC 120 GRN RTXBR
  • Top cover features non-marking, soft PVC compound for extra grab on challenging incline and decline applications
  •  High performance and economical price

Specifications

  • Belt Type
    Lightweight
  • Ply
    1
  • Compound
    PVC
  • Belt Thickness
    0.313 in
  • Working Strength
    120 lbs
  • Carcass
    Interwoven Polyester
  • Color
    Green
  • Bottom Cover
    Bare
  • Top Cover
    Impression
  • Minimum Pulley Diameter
    3 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    20°F to 180 °F
  • Belt Category
    Incline
  • Oil Resistant
    Non-Oil Resistant
  • Alligator
    7
  • Clipper
    UX1
  • Endless Splice
    Finger, Skive
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    Not Recommended
  • Staple
    RS125
  • Solid Plate
    Not Recommended
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Weight Per Inch
    0.08 lbs
  • Product Type
    Incline Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text